Knee Boots, Size 7, 6" H, Black, Plain, PR

DUNLOP| Zoro #: G2121262| Mfr #: 861030733

$24.30 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: steel
Footwear Sole Pattern: Cleated
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121262 Mfr #: 861030733
Shank Material: steelFootwear Sole Pattern: Cleated
Item: Knee BootsToe Type: Plain
Insulated: NoUpper Material: Polyurethane and PVC
Gender: Men'sInsulation Type: None
Height: 6"Outsole Material: Polyurethane and PVC
Waterproof: NoResists: Chemicals
Metatarsal Guard: NoSize: 7
Midsole Material: Polyurethane and PVCColor: Black
Closure Type: Lace UpCountry of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 7, Closure Type Lace Up, Toe Type Plain, Metatarsal Guard No, Shank Material Steel, Height 6 In., Black, Upper Material Polyurethane and PVC, Insulated No, Insulation Type None, Waterproof No, Midsole Material Polyurethane and PVC, Outsole Material Polyurethane and PVC, Footwear Sole Pattern Cleated, Resists Chemicals, 1 Pair

Reviews