Knee Boots, Size 8, 14" H, Green, Plain, PR

DUNLOP| Zoro #: G0205484| Mfr #: F760943

$132.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205484 Mfr #: F760943
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: pull On
Waterproof: YesColor: green
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various ChemicalsStandards: CSA Z195-09 SD, EN ISO 20347:2012.O4 FO CI SRC
Size: 8Height: 14"
Footwear Sole Pattern: Ladder GripMidsole Material: Polyurethane
Toe Type: PlainShank Material: Polyurethane
Country of Origin (subject to change): Netherlands

Product Description

This pair of knee boots from Dunlop has been designed to provide maximum comfort, while protecting your feet from hazards. These Polyurethane boots feature a plain-toe for extra durability and a ladder grip sole pattern. They are waterproof and can resist minerals, animal & vegetable oils/fats, disinfectants, manure, solvents, and various chemicals. The thermal insulation increases durability and improves performance. They come in a green color, are size 8 and 14" tall. Standards include: CSA Z195-09 SD, EN ISO 203472012.O4 FO CI SRC.

Product Reviews

Save 15%. Sign up for Z-mail.