Knee Boots, Size 9, 10" H, Black, Plain, PR

DUNLOP| Zoro #: G0269123| Mfr #: 528000933

$29.98 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: Polyblend
Footwear Sole Pattern: Siped
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269123 Mfr #: 528000933
Shank Material: PolyblendFootwear Sole Pattern: Siped
Item: Knee BootsToe Type: Plain
Insulated: NoUpper Material: Polyblend(R)
Gender: Women'sInsulation Type: None
Height: 10"Outsole Material: Polyblend
Waterproof: NoResists: Chemicals
Metatarsal Guard: NoSize: 9
Midsole Material: PolyblendColor: Black
Closure Type: Snap TabCountry of Origin (subject to change): United States

Description

Knee Boots, Women's, Size 9, Closure Type Snap Tab, Toe Type Plain, Metatarsal Guard No, Shank Material Polyblend, Height 10 In., Black, Upper Material Polyblend, Insulated No, Insulation Type None, Waterproof No, Midsole Material Polyblend, Outsole Material Polyblend, Footwear Sole Pattern Siped, Resists Chemicals, 1 Pair

Reviews