- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Rubber Boots
- /
- Knee Boots, Size 9, 12" H, Brown, Plain, PR
Shop Alternate Products
This Product is Discontinued
Dunlop
Knee Boots, Size 9, 12" H, Brown, Plain, PR (Discontinued)
Mfr # 8408500
Zoro # G8598965
This Product is Discontinued
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Chevron
- Toe Type Plain
Customers Also Purchased
- Brand Dunlop
-
MFR #
8408500
-
Zoro #
G8598965
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 12" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Details
Rubber Boot Style | Mid-Calf |
Item | Rubber Boot |
Safety Criteria | Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof |
Typical Rubber Boot Application | High Chemical Resistant |
Footwear Sole Pattern | Chevron |
Toe Type | Plain |
Insulated | No |
Color | Brown |
Predominant Footwear Color | Brown |
Metatarsal Guard | No |
Style Number | 84085 |
Gender | Men's |
For Outdoor Traction | Yes |
Footwear Closure Type | Pull On |
Closure Type | Pull On |
Midsole Material | PVC |
Shank Material | Steel |
Upper Material | PVC |
Resists | Chemicals, Slips |
Waterproof | Yes |
Toe Shape | Round |
Outsole Material | PVC |
Insulation Type | None |
Waterproof Type | PVC |
Oil Resisting Sole | Yes |
Electrical Hazard Rated | No |
Ninety Degree Heel | No |
Removable Insole | Yes |
Wide Toe Cap | No |
Chain Saw Cut Resistant | No |
Static Dissipative | No |
Puncture Resistant Insole | No |
Completely Non Metallic | No |
Shoe Style | Knee |
Footwear Brand | DUNLOP |
Series | Durapro XCP |
Footwear Shank | Yes |
Footwear Application | Food Processing |
Boot Color | Black, Brown |
Insole Color | Gray |
Footwear Closure | Pull-On |
Heel Style | Defined Heel |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair