Gift buying made easy: Shop Zoro.com Gift Certificates

Knee Boots, Size 9, 14" H, Green, Plain, PR

DUNLOP| Zoro #: G0205493| Mfr #: F760943

$207.15 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205493 Mfr #: F760943
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: Pull On
Waterproof: YesColor: Green
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various ChemicalsStandards: CSA Z195-09 SD, EN ISO 20347:2012.O4 FO CI SRC
Size: 9Height: 14"
Shank Material: PolyurethaneFootwear Sole Pattern: Ladder Grip
Midsole Material: PolyurethaneToe Type: Plain
Country of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 9, Closure Type Pull On, Toe Type Plain, Metatarsal Guard No, Shank Material Polyurethane, Height 14 In., Green, Upper Material Polyurethane, Insulated Yes, Insulation Type Thermal, Waterproof Yes, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Ladder Grip, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals, Standards CSA Z195-09 SD, EN ISO 20347:2012.O4 FO CI SRC, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.