Knee Boots, Sz 13, 16" H, Black, Stl, PR

DUNLOP| Zoro #: G1342747| Mfr #: 878011333

$18.25 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: PVC
Footwear Sole Pattern: Lug
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1342747 Mfr #: 878011333
Shank Material: PVCFootwear Sole Pattern: Lug
Item: Knee BootsToe Type: Steel
Insulated: NoUpper Material: PVC
Gender: Men'sInsulation Type: None
Height: 16"Outsole Material: PVC
Standards: ASTM F2413-05Waterproof: Yes
Resists: SlipsMetatarsal Guard: No
Size: 13Midsole Material: PVC
Color: BlackClosure Type: pull On
Country of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 13, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material PVC, Height 16 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Lug, Waterproof Yes, Resists Slips, Standards ASTM F2413-05, 1 Pair

Reviews