Knee Boots, Sz 15, 16" H, Green, Stl, PR

DUNLOP| Zoro #: G0205177| Mfr #: E762943

$161.95 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Upper Material: Polyurethane
Closure Type: pull On
For Outdoor Traction: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0205177 Mfr #: E762943
Upper Material: PolyurethaneClosure Type: pull On
For Outdoor Traction: YesWaterproof: Yes
Toe Type: SteelMetatarsal Guard: No
Height: 16"Footwear Sole Pattern: Cleated
Insulated: YesGender: Men's
Item: Knee BootsMidsole Material: Steel
Size: 15Color: Green
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PROutsole Material: Polyurethane
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, ChemicalsShank Material: steel
Insulation Type: ThermalCountry of Origin (subject to change): Netherlands

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 15, Footwear Width D, Style Number E762943, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews