HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Knee Boots, Sz 4, 13-3/4" H, Green, Stl, PR

DUNLOP| Zoro #: G0205064| Mfr #: E762943

$161.95 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Upper Material: Polyurethane
Closure Type: pull On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0205064 Mfr #: E762943
Waterproof: YesUpper Material: Polyurethane
Closure Type: pull OnInsulation Type: Thermal
Metatarsal Guard: NoMidsole Material: Steel
Outsole Material: PolyurethaneFor Outdoor Traction: Yes
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PRShank Material: steel
Footwear Sole Pattern: CleatedColor: Green
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, ChemicalsInsulated: Yes
Height: 13-3/4"Item: Knee Boots
Size: 4Gender: Men's
Toe Type: SteelCountry of Origin (subject to change): Netherlands

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 4, Footwear Width D, Style Number E762943, Men's, Boot Height 13-3/4 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews