Knee Boots, Sz 6, 14" H, Green, Stl, PR

DUNLOP| Zoro #: G0204967| Mfr #: E662843

$229.95 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Upper Material: Polyurethane
Closure Type: pull On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0204967 Mfr #: E662843
Waterproof: YesUpper Material: Polyurethane
Closure Type: pull OnInsulation Type: Thermal
Metatarsal Guard: NoMidsole Material: Steel
Outsole Material: PolyurethaneFor Outdoor Traction: Yes
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PRShank Material: steel
Footwear Sole Pattern: LugColor: Green
Insulated: YesHeight: 14"
Item: Knee BootsSize: 6
Gender: Men'sResists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals
Toe Type: SteelCountry of Origin (subject to change): Netherlands

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Lug, Insulated Yes, Size 6, Footwear Width D, Style Number E662843, Men's, Boot Height 14 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews