Knee Boots, Sz 6, 16" H, Black, Stl, PR

DUNLOP| Zoro #: G1454117| Mfr #: 878010633

$18.25 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM F2413-05
Footwear Sole Pattern: Lug
Upper Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454117 Mfr #: 878010633
Standards: ASTM F2413-05Footwear Sole Pattern: Lug
Upper Material: PVCClosure Type: pull On
Insulation Type: NoneWaterproof: Yes
Metatarsal Guard: NoHeight: 16"
Toe Type: SteelMidsole Material: PVC
Outsole Material: PVCGender: Men's
Color: BlackInsulated: No
Shank Material: PVCSize: 6
Resists: SlipsCountry of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 6, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material PVC, Height 16 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Lug, Waterproof Yes, Resists Slips, Standards ASTM F2413-05, 1 Pair

Reviews