KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Sz 7, 14-1/4" H, Green, Stl, PR

DUNLOP| Zoro #: G0205091| Mfr #: E762943

$161.95 /pr

This item ships free. Details.Standard ground shipping.
Details:
Upper Material: Polyurethane
Closure Type: pull On
For Outdoor Traction: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0205091 Mfr #: E762943
Upper Material: PolyurethaneClosure Type: pull On
For Outdoor Traction: YesWaterproof: Yes
Toe Type: SteelMetatarsal Guard: No
Height: 14-1/4"Footwear Sole Pattern: Cleated
Insulated: YesGender: Men's
Item: Knee BootsMidsole Material: Steel
Size: 7Color: Green
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PROutsole Material: Polyurethane
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, ChemicalsShank Material: steel
Insulation Type: ThermalCountry of Origin (subject to change): Netherlands

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 7, Footwear Width D, Style Number E762943, Men's, Boot Height 14-1/4 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews