Knee Boots, Sz 7, 16" H, Black, Stl, PR

DUNLOP| Zoro #: G1700413| Mfr #: 868020733

$45.95 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: steel
Footwear Sole Pattern: Ultragrip Sipe
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700413 Mfr #: 868020733
Shank Material: steelFootwear Sole Pattern: Ultragrip Sipe
Item: Knee BootsToe Type: Steel
Insulated: NoUpper Material: Polyblend(R)
Gender: Men'sInsulation Type: None
Height: 16"Outsole Material: Polyblend
Standards: ASTM F2413-05, CSA Z195Waterproof: No
Resists: PuncturesMetatarsal Guard: No
Size: 7Midsole Material: Steel
Color: BlackClosure Type: pull On
Country of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 7, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Black, Upper Material Polyblend, Insulated No, Midsole Material Steel, Insulation Type None, Outsole Material Polyblend, Footwear Sole Pattern Ultragrip Sipe, Waterproof No, Resists Punctures, Standards ASTM F2413-05, CSA Z195, 1 Pair

Reviews