KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Sz 8, 14-1/2" H, Green, Stl, PR

DUNLOP| Zoro #: G0205107| Mfr #: E762943

$184.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Upper Material: Polyurethane
Closure Type: pull On
For Outdoor Traction: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0205107 Mfr #: E762943
Upper Material: PolyurethaneClosure Type: pull On
For Outdoor Traction: YesWaterproof: Yes
Shank Material: steelToe Type: Steel
Metatarsal Guard: NoHeight: 14-1/2"
Footwear Sole Pattern: CleatedGender: Men's
Item: Knee BootsMidsole Material: Steel
Size: 8Insulated: Yes
Insulation Type: ThermalStandards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR
Outsole Material: PolyurethaneResists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
Color: GreenCountry of Origin (subject to change): Netherlands

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 8, Footwear Width D, Style Number E762943, Men's, Boot Height 14-1/2 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews