Knee Boots, Sz 9, 14" H, White, Stl, PR

DUNLOP| Zoro #: G1117751| Mfr #: 510340933

$24.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: steel
Footwear Sole Pattern: Ribbed
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117751 Mfr #: 510340933
Shank Material: steelFootwear Sole Pattern: Ribbed
Item: Knee BootsToe Type: Steel
Insulated: NoUpper Material: PVC
Gender: Women'sInsulation Type: None
Height: 14"Outsole Material: PVC
Standards: ASTM F2413-05Waterproof: No
Resists: ChemicalsMetatarsal Guard: No
Size: 9Midsole Material: PVC
Color: WhiteClosure Type: pull On
Country of Origin (subject to change): United States

Description

Knee Boots, Women's, Size 9, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 14 In., White, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Ribbed, Waterproof No, Resists Chemicals, Standards ASTM F2413-05, 1 Pair

Reviews