Dunlop
Men's Steel Rubber Boot Brown
- Zoro #: G8599044
- Mfr #: 84086
Hover or click to zoom Tap to zoom
Key Features
- Item: Rubber Boot
- Rubber Boot Style: Mid-Calf
- Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application: High Chemical Resistant
- Footwear Sole Pattern: Chevron
- Toe Type: Steel
- Insulated: No
- Color: Brown
$50.15
Subtotal: $50.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dunlop #84086 Specifications
- Zoro #: G8599044
- Mfr #: 84086
- Item: Rubber Boot
- Rubber Boot Style: Mid-Calf
- Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application: High Chemical Resistant
- Footwear Sole Pattern: Chevron
- Toe Type: Steel
- Insulated: No
- Color: Brown
- Predominant Footwear Color: Brown
- Size: 3
- Metatarsal Guard: No
- Footwear Width: D
- Style Number: 84086
- Gender: Men's
- Closure Type: pull On
- Upper Material: PVC
- Boot Height: 16 in
- Shank Material: Steel
- Standards: ASTM F2413-18
- Footwear Closure Type: Pull On
- Toe Shape: Round
- Insulation Type: None
- Midsole Material: Steel
- Waterproof: Yes
- For Outdoor Traction: Yes
- Outsole Material: PVC
- Resists: Chemicals, Slips
- Height: 10"
- Heel Height: 1/2 in
- Electrical Hazard Rated: Yes
- Wide Toe Cap: No
- Removable Insole: Yes
- CSA Footwear Standard: Grade 1 Toecap
- Oil Resisting Sole: Yes
- Puncture Resistant Insole: No
- Ninety Degree Heel: No
- Waterproof Type: PVC
- Chain Saw Cut Resistant: No
- Static Dissipative: No
- Completely Non Metallic: No
- Shoe Style: Knee
- Heel Style: Defined Heel
- Footwear Brand: DUNLOP
- Footwear Shank: Yes
- Series: Durapro XCP
- Insole Color: Gray
- Boot Height Adjustment: Standard Height
- Footwear Application: Food Processing
- Boot Color: Black, Brown
- Footwear Closure: Pull-On
- Footwear Size: 3
- Country of Origin (subject to change): United States
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 3, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Reviews of Dunlop #84086
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DUNLOP Men's Steel Rubber Boot Brown 84086
- DUNLOP Men's Steel Rubber Boot Brown 84086
- DUNLOP Men's Steel Rubber Boot Brown 84086
- DUNLOP Rubber Boots, Beige/Brown, Size 14, PR LK2HT01.14
- DUNLOP 4 FlexOThane PVC Overshoes, L 86010-L
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR LJ2HD01.41
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR LJ2HR42.41
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR 885999105055
- TINGLEY Knee Boots, Gray, 11, Unisex, 16" H, PR 28259
- MUTUAL INDUSTRIES Over-The-Show Slush Boot, 17", Size 18 14500-18-17
- HONEYWELL SERVUS Knee Boots, Size 8, 16" H, Black, Plain, PR 18822/8
- Dunlop Over-the-Sock Boots