Mid-Calf, Sz 4, 10" H, Black, Stl, PR

DUNLOP| Zoro #: G0850814| Mfr #: 527000433

$31.95 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM F2413-05
Footwear Sole Pattern: Siped
Upper Material: Polyblend(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850814 Mfr #: 527000433
Standards: ASTM F2413-05Footwear Sole Pattern: Siped
Upper Material: Polyblend(R)Closure Type: Snap Tab
Insulation Type: NoneWaterproof: No
Metatarsal Guard: NoHeight: 10"
Toe Type: SteelMidsole Material: Polyblend
Outsole Material: PolyblendGender: Women's
Color: BlackInsulated: No
Shank Material: PolyblendSize: 4
Resists: ChemicalsCountry of Origin (subject to change): United States

Description

Mid-Calf Boots, Women's, Size 4, Closure Type Snap Tab, Toe Type Steel, Metatarsal Guard No, Shank Material Polyblend, Height 10 In., Black, Upper Material Polyblend, Insulated No, Midsole Material Polyblend, Insulation Type None, Outsole Material Polyblend, Footwear Sole Pattern Siped, Waterproof No, Resists Chemicals, Standards ASTM F2413-05, 1 Pair

Reviews