BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mid-Calf, Sz 6, 10" H, Black, Stl, PR

DUNLOP| Zoro #: G1387093| Mfr #: 527000633

$31.95 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: Polyblend
Footwear Sole Pattern: Siped
Item: Mid-Calf Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387093 Mfr #: 527000633
Shank Material: PolyblendFootwear Sole Pattern: Siped
Item: Mid-Calf BootsToe Type: Steel
Insulated: NoUpper Material: Polyblend(R)
Gender: Women'sInsulation Type: None
Height: 10"Outsole Material: Polyblend
Standards: ASTM F2413-05Waterproof: No
Resists: ChemicalsMetatarsal Guard: No
Size: 6Midsole Material: Polyblend
Color: BlackClosure Type: Snap Tab
Country of Origin (subject to change): United States

Description

Mid-Calf Boots, Women's, Size 6, Closure Type Snap Tab, Toe Type Steel, Metatarsal Guard No, Shank Material Polyblend, Height 10 In., Black, Upper Material Polyblend, Insulated No, Midsole Material Polyblend, Insulation Type None, Outsole Material Polyblend, Footwear Sole Pattern Siped, Waterproof No, Resists Chemicals, Standards ASTM F2413-05, 1 Pair

Reviews