Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboots, Mens, M, Button, Blk, PVC, PR

  • Zoro #: G0004776
  • Mfr #: 86020MD33
$19.37
  • Style Number: 86020
  • Footwear Closure Type: Snap Tab
  • Footwear Sole Pattern: Cleated
See full product details
Orders over $75 ship free.

Dunlop #86020MD33 Specifications

  • Zoro #: G0004776
  • Mfr #: 86020MD33
Style Number: 86020 Footwear Closure Type: Snap Tab
Footwear Sole Pattern: Cleated Color: Black
Item: Overboot Closure Type: Button Tab
Outsole Material: PVC Height: 10"
Shank Material: PVC Metatarsal Guard: No
Boot Height: 10 in Upper Material: PVC/Flex-O-Thane
Midsole Material: PVC Resists: Mild and Moderate Chemicals
Predominant Footwear Color: Black Typical Overboot/Overshoe Application: General Use
Fits Shoe Size: 8 to 9 Gender: Men's
Rubber Boot Style: Mid-Calf Toe Type: Plain
Size: M Waterproof: Yes
Shoe Style: Mid-Calf Footwear Shank: Yes
Ninety Degree Heel: No Footwear Closure: Pull-On with Snaps
Static Dissipative: No Electrical Hazard Rated: No
Safety Criteria: Non-Metallic, Plain Toe, Waterproof Completely Non Metallic: Yes
Footwear Width: D Insulated: No
Footwear Application: Agriculture, Food Processing Puncture Resistant Insole: No
Footwear Brand: DUNLOP Oil Resisting Sole: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Overboots, General Use, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Black, Fits Shoe Size 8 to 9, Style Number 86020, Boot Height 10 In., Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair

Reviews of Dunlop #86020MD33