Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboots, Mens, M, Button, Blk, PVC, PR

  • Zoro #: G0004882
  • Mfr #: 86030MD33
$21.66
  • Size: M
  • Fits Shoe Size: 8 to 9
  • Gender: Men's
See full product details
Orders over $75 ship free.

Dunlop #86030MD33 Specifications

  • Zoro #: G0004882
  • Mfr #: 86030MD33
Size: M Fits Shoe Size: 8 to 9
Gender: Men's Resists: Mild and Moderate Chemicals
Metatarsal Guard: No Color: Black
Rubber Boot Style: Knee Item: Overboot
Typical Overboot/Overshoe Application: General Use Outsole Material: PVC
Footwear Closure Type: Snap Tab Footwear Sole Pattern: Cleated
Predominant Footwear Color: Black Toe Type: Plain
Style Number: 86030 Midsole Material: PVC
Waterproof: Yes Boot Height: 17"
Height: 17" Closure Type: Button Tab
Shank Material: PVC Upper Material: PVC/Flex-O-Thane
Shoe Style: Knee Oil Resisting Sole: No
Electrical Hazard Rated: No Footwear Shank: Yes
Footwear Application: Agriculture, Food Processing Ninety Degree Heel: No
Footwear Width: D Completely Non Metallic: Yes
Footwear Closure: Pull-On with Snaps Puncture Resistant Insole: No
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Static Dissipative: No
Footwear Brand: DUNLOP Insulated: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These overboots have excellent traction on the bottoms. Product specs for this Overboots include the following: SIZE: M, COLOR: Black, GENDER: Men's

Reviews of Dunlop #86030MD33