Overboots, Men, 12, Adj Strap, Green, PVC, PR

DUNLOP| Zoro #: G1228044| Mfr #: 870501233

$94.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Shank Material: PVC
Footwear Sole Pattern: Cleated
Fits Shoe Size: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228044 Mfr #: 870501233
Shank Material: PVCFootwear Sole Pattern: Cleated
Fits Shoe Size: 12Item: Hazmat Overboots
Toe Type: PlainSize: 12
Upper Material: PVC/PolyesterGender: Men's
Height: 17"Outsole Material: PVC
Waterproof: YesResists: Chemicals, Wear
Metatarsal Guard: NoMidsole Material: PVC
Color: GreenClosure Type: Adjustable Strap
Country of Origin (subject to change): United States

Description

Hazmat Overboots, Men's, Size 12, Fits Shoe Size 12, Waterproof Yes, Closure Type Adjustable Strap, Toe Type Plain, Metatarsal Guard No, Shank Material PVC, Height 17 In., Green, Upper Material PVC/Polyester, Midsole Material PVC, Outsole Material PVC, Footwear Sole Pattern Cleated, Resists Chemicals, Wear, 1 Pair

Reviews