Skip to Main Content
customer-service Help
Dunlop

Overboots, Men, 2XL, Button Tab, Blk, PVC, PR

Dunlop Overboots, Men, 2XL, Button Tab, Blk, PVC, PR 860302X33
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.84 20% off
$23.87
  • Promotion Restriction: Not eligible for promotion
  • Size: 2XL
  • Color: Black
See full product details
Orders over $75 ship free.
Total: $23.87

Dunlop #860302X33 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Size: 2XL
  • Color: Black
  • Gender: Men's
  • Toe Type: Plain
  • Waterproof: Yes
  • Closure Type: Button Tab
  • Height: 17"
  • Outsole Material: PVC
  • Boot Height: 17 in
  • Upper Material: PVC/Flex-O-Thane
  • Footwear Sole Pattern: Cleated
  • Predominant Footwear Color: Black
  • Resists: Mild and Moderate Chemicals
  • Typical Overboot/Overshoe Application: General Use
  • Item: Overboot
  • Midsole Material: PVC
  • Metatarsal Guard: No
  • Fits Shoe Size: 14 to 15
  • Footwear Closure Type: Snap Tab
  • Shank Material: PVC
  • Rubber Boot Style: Knee
  • Style Number: 86030
  • Shoe Style: Knee
  • Footwear Application: Agriculture, Food Processing
  • Footwear Brand: DUNLOP
  • Completely Non Metallic: Yes
  • Footwear Shank: Yes
  • Safety Criteria: Non-Metallic, Plain Toe, Waterproof
  • Ninety Degree Heel: No
  • Electrical Hazard Rated: No
  • Footwear Closure: Pull-On with Snaps
  • Static Dissipative: No
  • Insulated: No
  • Oil Resisting Sole: No
  • Puncture Resistant Insole: No
  • Footwear Width: D
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 14 to 15, Style Number 86030, Boot Height 17 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair

Reviews of Dunlop #860302X33