Overboots, Men, XL, Button Tab, Yllw, PVC, PR

DUNLOP| Zoro #: G1820314| Mfr #: 88020XL33

$17.23 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: PVC
Footwear Sole Pattern: 4-Way Cleated
Fits Shoe Size: 11 to 12-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820314 Mfr #: 88020XL33
Shank Material: PVCFootwear Sole Pattern: 4-Way Cleated
Fits Shoe Size: 11 to 12-1/2Item: Overboots
Toe Type: PlainSize: Xl
Upper Material: PVC/Flex-O-ThaneGender: Men's
Height: 10"Outsole Material: PVC
Waterproof: YesResists: Mild and Moderate Chemicals
Metatarsal Guard: NoMidsole Material: PVC
Color: YellowClosure Type: Button Tab
Country of Origin (subject to change): United States

Description

Overboots, Men's, Size XL, Fits Shoe Size 11 to 12-1/2, Waterproof Yes, Closure Type Button Tab, Toe Type Plain, Metatarsal Guard No, Shank Material PVC, Height 10 In., Yellow, Upper Material PVC/Flex-O-Thane, Midsole Material PVC, Outsole Material PVC, Footwear Sole Pattern 4-Way Cleated, Resists Mild and Moderate Chemicals, 1 Pair

Reviews