Overboots, Mens, 9, Adj Strap, Green, PVC, PR

DUNLOP| Zoro #: G1990195| Mfr #: 870500933

$94.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Footwear Sole Pattern: Cleated
Upper Material: PVC/Polyester
Closure Type: Adjustable Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990195 Mfr #: 870500933
Footwear Sole Pattern: CleatedUpper Material: PVC/Polyester
Closure Type: Adjustable StrapFits Shoe Size: 9
Waterproof: YesMetatarsal Guard: No
Height: 17"Toe Type: Plain
Midsole Material: PVCOutsole Material: PVC
Gender: Men'sColor: Green
Shank Material: PVCSize: 9
Resists: Chemicals, WearCountry of Origin (subject to change): United States

Description

Hazmat Overboots, Men's, Size 9, Fits Shoe Size 9, Waterproof Yes, Closure Type Adjustable Strap, Toe Type Plain, Metatarsal Guard No, Shank Material PVC, Height 17 In., Green, Upper Material PVC/Polyester, Midsole Material PVC, Outsole Material PVC, Footwear Sole Pattern Cleated, Resists Chemicals, Wear, 1 Pair

Reviews