KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Overboots, Mens, M, Button Tab, Yllw, PVC, PR

DUNLOP| Zoro #: G2135901| Mfr #: 88020MD33

$16.34 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Shank Material: PVC
Midsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135901 Mfr #: 88020MD33
Color: YellowShank Material: PVC
Midsole Material: PVCWaterproof: Yes
Closure Type: Button TabFits Shoe Size: 8 to 9-1/2
Upper Material: PVC/Flex-O-ThaneToe Type: Plain
Item: OverbootsResists: Mild and Moderate Chemicals
Size: MHeight: 10"
Metatarsal Guard: NoOutsole Material: PVC
Footwear Sole Pattern: CleatedGender: Men's
Country of Origin (subject to change): United States

Description

Overboots, Mild Chemical Resistant, Traction, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Yellow, Fits Shoe Size 8 to 9-1/2, Style Number 88020, Boot Height 10 In., Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair

Reviews