Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Men, L, Pull On, Blk, PVC, PR
  • Zoro #: G0004681
  • Mfr #: 86010LG33
$15.00
  • Fits Shoe Size: 10 to 11
  • Resists: Mild and Moderate Chemicals
  • Color: Black
See full product details
Orders over $50 ship free.

Dunlop #86010LG33 Specifications

  • Zoro #: G0004681
  • Mfr #: 86010LG33
Fits Shoe Size: 10 to 11 Resists: Mild and Moderate Chemicals
Color: Black Outsole Material: PVC
Waterproof: Yes Footwear Sole Pattern: Cleated
Shank Material: PVC Metatarsal Guard: No
Footwear Closure Type: Slip On Boot Height: 4"
Midsole Material: PVC Toe Type: Plain
Item: Overshoe Height: 4"
Typical Overboot/Overshoe Application: General Use Upper Material: PVC/Flex-O-Thane
Rubber Boot Style: Ankle Size: L
Closure Type: pull On Style Number: 86010
Predominant Footwear Color: Black Gender: Men's
Shoe Style: Ankle Oil Resisting Sole: No
Footwear Brand: DUNLOP Ninety Degree Heel: No
Footwear Shank: Yes Footwear Width: D
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Completely Non Metallic: Yes
Insulated: No Footwear Closure: Pull-On
Static Dissipative: No Electrical Hazard Rated: No
Footwear Application: Agriculture, Food Processing Puncture Resistant Insole: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Overshoes, General Use, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Slip On, Black, Fits Shoe Size 10 to 11, Style Number 86010, Boot Height 4 In., Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair

Reviews of Dunlop #86010LG33