Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Men, S, Pull On, Blk, PVC, PR
  • Zoro #: G0004663
  • Mfr #: 86010SM33
$15.00
  • Outsole Material: PVC
  • Footwear Sole Pattern: Cleated
  • Boot Height: 4"
See full product details
Orders over $50 ship free.

Dunlop #86010SM33 Specifications

  • Zoro #: G0004663
  • Mfr #: 86010SM33
Outsole Material: PVC Footwear Sole Pattern: Cleated
Boot Height: 4" Predominant Footwear Color: Black
Midsole Material: PVC Rubber Boot Style: Ankle
Metatarsal Guard: No Color: Black
Resists: Mild and Moderate Chemicals Typical Overboot/Overshoe Application: General Use
Style Number: 86010 Height: 4"
Footwear Closure Type: Slip On Closure Type: pull On
Waterproof: Yes Gender: Men's
Toe Type: Plain Shank Material: PVC
Fits Shoe Size: 6 to 7 Size: S
Upper Material: PVC/Flex-O-Thane Item: Overshoe
Shoe Style: Ankle Footwear Application: Agriculture, Food Processing
Insulated: No Footwear Width: D
Electrical Hazard Rated: No Completely Non Metallic: Yes
Puncture Resistant Insole: No Footwear Closure: Pull-On
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Footwear Shank: Yes
Static Dissipative: No Footwear Brand: DUNLOP
Oil Resisting Sole: No Ninety Degree Heel: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These overboots have excellent traction on the bottoms. This Overshoes includes characteristics like: SIZE: S, COLOR: Black, GENDER: Men's

Reviews of Dunlop #86010SM33