Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Men, M, Pull On, Blk, PVC, PR
  • Zoro #: G0004672
  • Mfr #: 86010MD33
$14.75
  • Metatarsal Guard: No
  • Upper Material: PVC/Flex-O-Thane
  • Size: M
See full product details
Orders over $50 ship free.

Dunlop #86010MD33 Specifications

  • Zoro #: G0004672
  • Mfr #: 86010MD33
Metatarsal Guard: No Upper Material: PVC/Flex-O-Thane
Size: M Height: 4"
Fits Shoe Size: 8 to 9 Footwear Closure Type: Slip On
Footwear Sole Pattern: Cleated Item: Overshoe
Color: Black Style Number: 86010
Outsole Material: PVC Rubber Boot Style: Ankle
Shank Material: PVC Resists: Mild and Moderate Chemicals
Midsole Material: PVC Toe Type: Plain
Predominant Footwear Color: Black Boot Height: 4"
Closure Type: pull On Typical Overboot/Overshoe Application: General Use
Gender: Men's Waterproof: Yes
Shoe Style: Ankle Footwear Width: D
Footwear Closure: Pull-On Electrical Hazard Rated: No
Footwear Shank: Yes Static Dissipative: No
Ninety Degree Heel: No Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Footwear Brand: DUNLOP Oil Resisting Sole: No
Footwear Application: Agriculture, Food Processing Insulated: No
Completely Non Metallic: Yes Puncture Resistant Insole: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed from PVC materials, these overboots are easy to pull on and off. Product specs for this Overshoes include the following: SIZE: M, COLOR: Black, GENDER: Men's

Reviews of Dunlop #86010MD33