- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Overboots - Rubbers
- /
- Overshoes, Mens, XL, Pull On, Blk, PVC, PR
Dunlop
Overshoes, Mens, XL, Pull On, Blk, PVC, PR
- Zoro #: G0004697
- Mfr #: 86010XL33
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.31
Dunlop #86010XL33 Specifications
- Zoro #: G0004697
- Mfr #: 86010XL33
- Size: XL
- Color: Black
- Material: PVC
- Gender: Men's
- Toe Type: Plain
- Waterproof: Yes
- Closure Type: pull On
- Height: 4"
- Midsole Material: PVC
- Style Number: 86010
- Resists: Mild and Moderate Chemicals
- Typical Overboot/Overshoe Application: General Use
- Metatarsal Guard: No
- Outsole Material: PVC
- Predominant Footwear Color: Black
- Fits Shoe Size: 12 to 13
- Boot Height: 4 in
- Footwear Closure Type: Slip On
- Item: Overshoe
- Shank Material: PVC
- Footwear Sole Pattern: Cleated
- Rubber Boot Style: Ankle
- Upper Material: PVC/Flex-O-Thane
- Shoe Style: Ankle
- Footwear Brand: DUNLOP
- Oil Resisting Sole: No
- Footwear Application: Agriculture, Food Processing
- Puncture Resistant Insole: No
- Footwear Closure: Pull-On
- Completely Non Metallic: Yes
- Insulated: No
- Static Dissipative: No
- Footwear Width: D
- Safety Criteria: Non-Metallic, Plain Toe, Waterproof
- Electrical Hazard Rated: No
- Footwear Shank: Yes
- Ninety Degree Heel: No
- Product Type: Overshoe
- Fits Footwear Size: 12 to 13
- Length: 13"
- Country of Origin (subject to change): United States
Description
Overshoe, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 12 to 13, Style Number 86010, Boot Height 4 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Reviews of Dunlop #86010XL33
Explore more
- DUNLOP Overboots, Men, XL, Button Tab, Blk, PVC, PR 86030XL33
- DUNLOP Overboots, Mens, L, Button, Blk, PVC, PR 86030LG33
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR 86010SM33
- DUNLOP Overboots, Men, 13, Adj Strap, Green, PVC, PR 870501333
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR 3XE84
- ISA CORPORATION Overshoes, 2XL, Blk, Resist Bioburden, PK100 SZLF100XXL
- TINGLEY Overboot, Men, L, Button Tab, Black, Rubber, PR 1400
- Dunlop Overboots - Rubbers