Dunlop
Roll Down Hip Waders, Mens, Size 13, PR
- Zoro #: G3302503
- Mfr #: 860551333
Hover or click to zoom Tap to zoom
Key Features
- Item: Hip Wader
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Footwear Sole Pattern: Cleated
- Toe Type: Plain
- Inseam: 32 in
- Insulated: No
- Color: Black
- Metatarsal Guard: No
$93.42
Subtotal: $93.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dunlop #860551333 Specifications
- Zoro #: G3302503
- Mfr #: 860551333
- UPC #: 00791079107461
- Item: Hip Wader
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Footwear Sole Pattern: Cleated
- Toe Type: Plain
- Inseam: 32 in
- Insulated: No
- Color: Black
- Size: 13
- Metatarsal Guard: No
- Footwear Width: D
- Style Number: 86055
- Gender: Men's
- Resists: Oil, Grease, Gasoline, Saltwater, Ozone
- Midsole Material: Steel
- Includes: Adjustable Polyester Nylon Strap
- Shank Material: Steel
- Outsole Material: PVC
- Upper Material: PVC
- Liner Material: Cotton
- Oil Resisting Sole: Yes
- Removable Insole: Yes
- Waterproof: Yes
- Puncture Resistant Insole: No
- Completely Non Metallic: No
- Overall Length: 32 in
- Boot Height: 16 in
- Electrical Hazard Rated: No
- Ninety Degree Heel: No
- Standards: ASTM F2413-18
- Chain Saw Cut Resistant: No
- Static Dissipative: No
- Suspender Material: Nylon
- Footwear Shank: Yes
- Heel Style: Defined Heel
- Footwear Brand: DUNLOP
- Attachment Type: Heat Welded
- Metatarsal Guard Style: None
- Wader Style: Hip
- Material: Steel (Midsole), PVC (Upper), Polyester (Backing), Polyester Nylon (Strap)
- Country of Origin (subject to change): United States
Description
Hip Wader, Toe Type Plain, Men's, Size 13, Inseam 32 in, Black, 1 Pair
Reviews of Dunlop #860551333
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DUNLOP Roll Down Hip Waders, Mens, Size 8, PR 860550833
- DUNLOP Roll Down Hip Waders, Mens, Size 10, PR 860551033
- DUNLOP Roll Down Hip Waders, Mens, Size 12, PR 860551233
- DUNLOP Knee Boots, Size 12, 16" H, White, Plain, PR 810111233
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR LJ2HD01.37
- DUNLOP Men's Steel Hip Wader Black 868560833
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR 7157-0238-001
- ONGUARD Men's Steel Rubber Boot Gray 87981 10 00
- DUNLOP Men's Steel Rubber Boot Black 866220833
- PROFILE Premier G18 Knee Boots, Brick Red, Sz 13, Mens, 15" H, PR 93255
- RDI FOOTWEAR EVA EEK Youth Boot, Steel Blue, Y13 PR FW3705
- Dunlop Over-the-Sock Boots