Roll Down Hip Waders, Mens, Size 7, PR

DUNLOP| Zoro #: G1617926| Mfr #: 860550733

$62.95 /pr

This item ships free. Details.Standard ground shipping.
Details:
Footwear Sole Pattern: Cleated
Midsole Material: Steel
Toe Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617926 Mfr #: 860550733
Footwear Sole Pattern: CleatedMidsole Material: Steel
Toe Type: PlainSize: 7
Upper Material: PVC/PolyesterGender: Men's
Shank Material: steelInseam: 32"
Resists: Oil, Grease, Gasoline, Saltwater, OzoneIncludes: Adjustable Polyester Nylon Strap
Outsole Material: RubberItem: Roll Down Hip Waders
Color: BlackCountry of Origin (subject to change): United States

Description

Roll Down Hip Waders, Toe Type Plain, Men's, Size 7, Inseam 32 In., Black, Shank Material Steel, Upper Material PVC/Polyester, Midsole Material Steel, Outsole Material Rubber, Resists Oil, Grease, Gasoline, Saltwater, Ozone, Footwear Sole Pattern Cleated, Includes Adjustable Polyester Nylon Strap, 1 Pair

Reviews