Dunlop
Roll Down Hip Waders, Mens, Size 9, PR
- Zoro #: G1457303
- Mfr #: 860550933
Tap to zoom
Hover or click to zoom
$82.49
- Item: Hip Wader
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Footwear Sole Pattern: Cleated
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $82.49
Dunlop #860550933 Specifications
- Zoro #: G1457303
- Mfr #: 860550933
- Item: Hip Wader
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Footwear Sole Pattern: Cleated
- Toe Type: Plain
- Inseam: 32 in
- Insulated: No
- Color: Black
- Size: 9
- Metatarsal Guard: No
- Footwear Width: D
- Style Number: 86055
- Gender: Men's
- Resists: Oil, Grease, Gasoline, Saltwater, Ozone
- Shank Material: Steel
- Outsole Material: PVC
- Upper Material: PVC
- Midsole Material: Steel
- Includes: Adjustable Polyester Nylon Strap
- Static Dissipative: No
- Oil Resisting Sole: Yes
- Puncture Resistant Insole: No
- Standards: ASTM F2413-18
- Completely Non Metallic: No
- Overall Length: 32 in
- Chain Saw Cut Resistant: No
- Ninety Degree Heel: No
- Waterproof: Yes
- Removable Insole: Yes
- Electrical Hazard Rated: No
- Liner Material: Cotton
- Boot Height: 16 in
- Metatarsal Guard Style: None
- Suspender Material: Nylon
- Attachment Type: Heat Welded
- Heel Style: Defined Heel
- Footwear Shank: Yes
- Footwear Brand: DUNLOP
- Wader Style: Hip
- Country of Origin (subject to change): United States
Description
Hip Wader, Toe Type Plain, Men's, Size 9, Inseam 32 in, Black, 1 Pair