Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Size 11 Men's Steel Rubber Boot, Dark Green/Black
  • Zoro #: G0205134
  • Mfr #: E762943
$127.49
  • Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
  • Item: Rubber Boot
  • Predominant Footwear Color: Green
See full product details
This item ships free.

Dunlop #E762943 Specifications

  • Zoro #: G0205134
  • Mfr #: E762943
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals Item: Rubber Boot
Predominant Footwear Color: Green Insulated: Yes
Rubber Boot Style: Knee For Outdoor Traction: Yes
Waterproof: Yes Color: Dark Green/Black
Closure Type: pull On Toe Shape: Round
Insulation Type: Thermal Size: 11
Midsole Material: Purofort Footwear Closure Type: Pull On
Style Number: E762943 Outsole Material: Purofort
Height: 15" Typical Rubber Boot Application: Mild Chemical Resistant
Gender: Men's Upper Material: Polyurethane
Boot Height: 16" Standards: ASTM F2413-18, CSA Z195-14
Footwear Sole Pattern: Cleated Metatarsal Guard: No
Footwear Width: D Toe Type: Steel
Shank Material: Purofort Chain Saw Cut Resistant: No
Puncture Resistant Insole: Yes Waterproof Type: Purofort
Electrical Hazard Rated: No CSA Footwear Standard: Static-Dissipative, Grade 1 Toecap
Completely Non Metallic: No Ninety Degree Heel: No
Heel Height: 1/2" Removable Insole: Yes
Static Dissipative: Yes Oil Resisting Sole: Yes
Shoe Style: Knee Footwear Closure: Pull-On
Cold-Insulation Technology: Purofort Insole Color: Gray
Footwear Application: Agriculture Safety Criteria: Steel Toe, Static Dissipative (SD), Puncture-Resistant (PR), Oil-Resistant Sole, Cold-Insulated, Defined Heel, Waterproof
Puncture Resistant Insole Technology: Purofort Boot Height Adjustment: Standard Height
Heel Style: Defined Heel Footwear Brand: DUNLOP
Boot Color: Black, Green Footwear Shank: Yes
Series: Dunlop Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 11, Footwear Width D, Style Number E762943, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E762943