Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ankle Boots, Sz 12, 6" H, Black, Stl, PR
  • Zoro #: G0005835
  • Mfr #: 861041233
$30.44
  • For Outdoor Traction: Yes
  • Toe Shape: Round
  • Item: Rubber Boot
See full product details
Orders over $50 ship free.

Dunlop #861041233 Specifications

  • Zoro #: G0005835
  • Mfr #: 861041233
For Outdoor Traction: Yes Toe Shape: Round
Item: Rubber Boot Style Number: 86104
Footwear Sole Pattern: Cleated Toe Type: Steel
Height: 6" Typical Rubber Boot Application: Moderate Chemical Resistant
Closure Type: Lace Up Insulation Type: None
Shank Material: Steel Color: Black
Boot Height: 6" Size: 12
Metatarsal Guard: No Predominant Footwear Color: Black
Gender: Men's Waterproof: Yes
Upper Material: Polyurethane and PVC Midsole Material: PVC
Resists: Chemicals Footwear Width: D
Footwear Closure Type: Lace Up Outsole Material: PVC
Standards: ASTM F2413-18 Insulated: No
Rubber Boot Style: Ankle Removable Insole: Yes
Ninety Degree Heel: No Completely Non Metallic: No
Puncture Resistant Insole: No Electrical Hazard Rated: No
Oil Resisting Sole: Yes Heel Height: 1/2"
Chain Saw Cut Resistant: No Waterproof Type: PVC
CSA Footwear Standard: Grade 1 Toecap Static Dissipative: No
Shoe Style: Ankle Series: Dunlop
Footwear Application: Chemical, Food Processing, Gas, Lawn, Mining, Oil Footwear Closure: Laces
Boot Height Adjustment: Standard Height Footwear Brand: DUNLOP
Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof Insole Color: Gray
Heel Style: Defined Heel Boot Color: Black
Footwear Shank: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ankle Boots, Rubber Boot Style Ankle, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width D, Style Number 86104, Men's, Boot Height 6 In., Footwear Closure Type Lace Up, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #861041233