Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ankle Boots, Sz 13, 6" H, Black, Stl, PR
  • Zoro #: G0005844
  • Mfr #: 861041333
$29.65
  • Resists: Chemicals
  • Height: 6"
  • Footwear Sole Pattern: Cleated
See full product details
Orders over $50 ship free.

Dunlop #861041333 Specifications

  • Zoro #: G0005844
  • Mfr #: 861041333
Resists: Chemicals Height: 6"
Footwear Sole Pattern: Cleated Upper Material: Polyurethane and PVC
Waterproof: Yes Typical Rubber Boot Application: Moderate Chemical Resistant
Style Number: 86104 Footwear Width: D
Outsole Material: PVC Boot Height: 6"
Footwear Closure Type: Lace Up Gender: Men's
Metatarsal Guard: No Rubber Boot Style: Ankle
Insulation Type: None Toe Shape: Round
Midsole Material: PVC Item: Rubber Boot
Size: 13 Insulated: No
Closure Type: Lace Up Predominant Footwear Color: Black
Shank Material: Steel For Outdoor Traction: Yes
Toe Type: Steel Color: Black
Standards: ASTM F2413-18 Removable Insole: Yes
Completely Non Metallic: No Electrical Hazard Rated: No
Ninety Degree Heel: No CSA Footwear Standard: Grade 1 Toecap
Oil Resisting Sole: Yes Chain Saw Cut Resistant: No
Static Dissipative: No Puncture Resistant Insole: No
Waterproof Type: PVC Heel Height: 1/2"
Shoe Style: Ankle Footwear Shank: Yes
Series: Dunlop Boot Height Adjustment: Standard Height
Boot Color: Black Heel Style: Defined Heel
Footwear Closure: Laces Footwear Application: Chemical, Food Processing, Gas, Lawn, Mining, Oil
Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof Footwear Brand: DUNLOP
Insole Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ankle Boots, Rubber Boot Style Ankle, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width D, Style Number 86104, Men's, Boot Height 6 In., Footwear Closure Type Lace Up, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #861041333