Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 13, 16" H, Black, Stl, PR
  • Zoro #: G0005056
  • Mfr #: 866221333
$31.60
  • Footwear Closure Type: Pull On
  • Footwear Width: D
  • Boot Height: 16"
See full product details
Orders over $50 ship free.

Dunlop #866221333 Specifications

  • Zoro #: G0005056
  • Mfr #: 866221333
Footwear Closure Type: Pull On Footwear Width: D
Boot Height: 16" Footwear Sole Pattern: Cleated
Toe Type: Steel Shank Material: Steel
Item: Rubber Boot Typical Rubber Boot Application: General Use
Height: 16" Insulated: No
Midsole Material: Steel Gender: Men's
Insulation Type: None Size: 13
Waterproof: Yes Color: Black
For Outdoor Traction: Yes Rubber Boot Style: Knee
Closure Type: pull On Toe Shape: Round
Metatarsal Guard: No Resists: Punctures
Upper Material: PVC Standards: ASTM F2413-18, CSA Z195-14
Style Number: 86622 Outsole Material: PVC
Predominant Footwear Color: Black Completely Non Metallic: No
Removable Insole: Yes Heel Height: 1/2"
Static Dissipative: No CSA Footwear Standard: Puncture Protection, Grade 1 Toecap
Puncture Resistant Insole: Yes Ninety Degree Heel: No
Oil Resisting Sole: No Electrical Hazard Rated: No
Waterproof Type: PVC Chain Saw Cut Resistant: No
Shoe Style: Knee Series: Dunlop
Safety Criteria: Steel Toe, Puncture-Resistant (PR), Defined Heel, Waterproof Heel Style: Defined Heel
Footwear Application: Industry Boot Color: Black
Puncture Resistant Insole Technology: Steel Boot Height Adjustment: Standard Height
Footwear Shank: Yes Footwear Brand: DUNLOP
Insole Color: Gray Footwear Closure: Pull-On
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width D, Style Number 86622, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11 PR, CSA Z195 Green Patch, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #866221333