Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's Steel Rubber Boot, Dark Green/Black

  • Zoro #: G0205152
  • Mfr #: E762943
$149.99
  • Height: 15-1/2"
  • Typical Rubber Boot Application: Mild Chemical Resistant
  • Standards: ASTM F2413-18, CSA Z195-14
See full product details
This item ships free.

Dunlop #E762943 Specifications

  • Zoro #: G0205152
  • Mfr #: E762943
Height: 15-1/2" Typical Rubber Boot Application: Mild Chemical Resistant
Standards: ASTM F2413-18, CSA Z195-14 Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
Closure Type: pull On For Outdoor Traction: Yes
Insulated: Yes Midsole Material: Purofort
Upper Material: Polyurethane Outsole Material: Purofort
Item: Rubber Boot Metatarsal Guard: No
Waterproof: Yes Footwear Width: D
Predominant Footwear Color: Green Shank Material: Purofort
Toe Type: Steel Footwear Closure Type: Pull On
Toe Shape: Round Gender: Men's
Boot Height: 16 in Footwear Sole Pattern: Cleated
Size: 13 Rubber Boot Style: Knee
Insulation Type: Thermal Color: Dark Green/Black
Style Number: E762943 Static Dissipative: Yes
Waterproof Type: Purofort Removable Insole: Yes
Heel Height: 1/2 in CSA Footwear Standard: Grade 1 Toecap, Static-Dissipative
Chain Saw Cut Resistant: No Puncture Resistant Insole: Yes
Oil Resisting Sole: Yes Completely Non Metallic: No
Ninety Degree Heel: No Electrical Hazard Rated: No
Shoe Style: Knee Safety Criteria: Cold-Insulated, Defined Heel, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof
Insole Color: Gray Boot Height Adjustment: Standard Height
Footwear Brand: DUNLOP Heel Style: Defined Heel
Boot Color: Black, Green Footwear Closure: Pull-On
Footwear Application: Agriculture Series: Dunlop
Footwear Shank: Yes Cold-Insulation Technology: Purofort
Puncture Resistant Insole Technology: Purofort Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 13, Footwear Width D, Style Number E762943, Men's, Boot Height 15-1/2 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E762943