Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 14 Men's Steel Rubber Boot, Green

  • Zoro #: G0205037
  • Mfr #: E662843
$222.30
  • For Outdoor Traction: Yes
  • Standards: ASTM F2413-18, CSA Z195-14
  • Midsole Material: Purofort
See full product details
This item ships free.

Dunlop #E662843 Specifications

  • Zoro #: G0205037
  • Mfr #: E662843
For Outdoor Traction: Yes Standards: ASTM F2413-18, CSA Z195-14
Midsole Material: Purofort Toe Shape: Round
Footwear Width: D Footwear Closure Type: Pull On
Waterproof: Yes Size: 14
Height: 16" Insulated: Yes
Style Number: E662843 Gender: Men's
Boot Height: 16 in Outsole Material: Purofort
Item: Rubber Boot Predominant Footwear Color: Green
Color: Green Upper Material: Polyurethane
Rubber Boot Style: Knee Insulation Type: Thermal
Typical Rubber Boot Application: Mild Chemical Resistant Shank Material: Purofort
Closure Type: pull On Metatarsal Guard: No
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals Footwear Sole Pattern: Lug
Toe Type: Steel Static Dissipative: Yes
Electrical Hazard Rated: No Completely Non Metallic: No
Removable Insole: Yes Chain Saw Cut Resistant: No
CSA Footwear Standard: Grade 1 Toecap, Static-Dissipative Puncture Resistant Insole: Yes
Waterproof Type: Purofort Heel Height: 1/2 in
Ninety Degree Heel: No Oil Resisting Sole: Yes
Shoe Style: Knee Puncture Resistant Insole Technology: Purofort
Footwear Brand: DUNLOP Cold-Insulation Technology: Purofort
Footwear Application: Agriculture Boot Height Adjustment: Standard Height
Series: Dunlop Heel Style: Defined Heel
Insole Color: Gray Boot Color: Brown, Green
Footwear Closure: Pull-On Safety Criteria: Cold-Insulated, Defined Heel, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof
Footwear Shank: Yes Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Lug, Insulated Yes, Size 14, Footwear Width D, Style Number E662843, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E662843