Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Size 3 Men's Steel Rubber Boot, Dark Green/Black
  • Zoro #: G0205055
  • Mfr #: E762943
$149.99
  • Insulation Type: Thermal
  • Metatarsal Guard: No
  • Upper Material: Polyurethane
See full product details
This item ships free.

Dunlop #E762943 Specifications

  • Zoro #: G0205055
  • Mfr #: E762943
Insulation Type: Thermal Metatarsal Guard: No
Upper Material: Polyurethane Color: Dark Green/Black
Standards: ASTM F2413-18, CSA Z195-14 Style Number: E762943
Rubber Boot Style: Mid-Calf Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
Closure Type: pull On Height: 13-1/2"
Toe Shape: Round Footwear Closure Type: Pull On
Boot Height: 16" Predominant Footwear Color: Green
Outsole Material: Purofort Size: 3
Waterproof: Yes Typical Rubber Boot Application: Mild Chemical Resistant
Shank Material: Purofort Footwear Width: D
Gender: Men's Midsole Material: Purofort
Toe Type: Steel Insulated: Yes
Footwear Sole Pattern: Cleated For Outdoor Traction: Yes
Item: Rubber Boot Ninety Degree Heel: No
Waterproof Type: Purofort Removable Insole: Yes
Electrical Hazard Rated: No Oil Resisting Sole: Yes
Puncture Resistant Insole: Yes CSA Footwear Standard: Static-Dissipative, Grade 1 Toecap
Chain Saw Cut Resistant: No Completely Non Metallic: No
Static Dissipative: Yes Heel Height: 1/2"
Shoe Style: Knee Puncture Resistant Insole Technology: Purofort
Footwear Closure: Pull-On Safety Criteria: Steel Toe, Static Dissipative (SD), Puncture-Resistant (PR), Oil-Resistant Sole, Cold-Insulated, Defined Heel, Waterproof
Insole Color: Gray Footwear Brand: DUNLOP
Boot Height Adjustment: Standard Height Boot Color: Black, Green
Footwear Shank: Yes Series: Dunlop
Heel Style: Defined Heel Cold-Insulation Technology: Purofort
Footwear Application: Agriculture Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Boots, Rubber Boot Style Mid-Calf, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 3, Footwear Width D, Style Number E762943, Men's, Boot Height 13-1/2 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E762943