Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Size 5, 15" H, Black, Plain, PR
  • Zoro #: G0005941
  • Mfr #: 899040533
$40.22
  • Item: Rubber Boot
  • Toe Type: Plain
  • Size: 5
See full product details
Orders over $50 ship free.

Dunlop #899040533 Specifications

  • Zoro #: G0005941
  • Mfr #: 899040533
Item: Rubber Boot Toe Type: Plain
Size: 5 Metatarsal Guard: No
Footwear Width: D Gender: Men's
Waterproof: Yes Resists: Fat, Acid, Oil, Grease, Chemicals
Upper Material: Polyblend PVC with Nitrile Boot Height: 16"
Insulation Type: None Midsole Material: PVC
Predominant Footwear Color: Black Color: Black
Closure Type: pull On For Outdoor Traction: Yes
Footwear Closure Type: Pull On Typical Rubber Boot Application: Moderate Chemical Resistant
Standards: ASTM F2413-11 Insulated: No
Footwear Sole Pattern: Lug Toe Shape: Round
Outsole Material: Polyblend Height: 15"
Rubber Boot Style: Knee Shank Material: Steel
Style Number: 89904 Shoe Style: Knee
Footwear Closure: Pull-On Static Dissipative: No
Waterproof Type: PVC Oil Resisting Sole: Yes
Footwear Shank: Yes Boot Height Adjustment: Standard Height
Footwear Brand: DUNLOP Heel Height: 1/2"
Heel Style: Defined Heel Boot Color: Black
Removable Insole: Yes Safety Criteria: Plain Toe, Oil-Resistant Sole, Defined Heel, Waterproof
Chain Saw Cut Resistant: No Puncture Resistant Insole: No
Series: Dunlop Ninety Degree Heel: No
Completely Non Metallic: No Footwear Application: Food Processing
Insole Color: Gray Electrical Hazard Rated: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width D, Style Number 89904, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #899040533