Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 5, 15" H, Br Red, Stl, PR
  • Zoro #: G0005722
  • Mfr #: 853240533
$45.93
  • Waterproof: Yes
  • Insulation Type: None
  • Boot Height: 16"
See full product details
Orders over $50 ship free.

Dunlop #853240533 Specifications

  • Zoro #: G0005722
  • Mfr #: 853240533
Waterproof: Yes Insulation Type: None
Boot Height: 16" Toe Shape: Round
Shank Material: Steel Style Number: 85324
Closure Type: pull On Toe Type: Steel
Predominant Footwear Color: Burgundy Standards: ASTM F2413-18
Insulated: No Footwear Width: D
Rubber Boot Style: Knee Color: Brick Red
Item: Rubber Boot Metatarsal Guard: No
Midsole Material: PVC Upper Material: Polyurethane and PVC
For Outdoor Traction: Yes Outsole Material: Superpoly
Footwear Sole Pattern: Chevron Gender: Men's
Footwear Closure Type: Pull On Height: 15"
Typical Rubber Boot Application: High Chemical Resistant Size: 5
Resists: Chemicals, Slips Completely Non Metallic: No
Chain Saw Cut Resistant: No Puncture Resistant Insole: No
Waterproof Type: PVC Removable Insole: Yes
Ninety Degree Heel: No Static Dissipative: No
Heel Height: 1/2" CSA Footwear Standard: Grade 1 Toecap
Electrical Hazard Rated: No Oil Resisting Sole: Yes
Shoe Style: Knee Series: Dunlop
Boot Height Adjustment: Standard Height Boot Color: Red
Heel Style: Defined Heel Footwear Application: Food Processing
Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof Footwear Brand: DUNLOP
Insole Color: Gray Footwear Closure: Pull-On
Footwear Shank: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 5, Footwear Width D, Style Number 85324, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application High Chemical Resistant, 1 Pair

Reviews of Dunlop #853240533