Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 6 to 8 Men's Steel Rubber Boot, Green

  • Zoro #: G4837847
  • Mfr #: 87015SM33
$103.40
  • Height: 11"
  • Waterproof: Yes
  • Style Number: 87015
See full product details
This item ships free.

Dunlop #87015SM33 Specifications

  • Zoro #: G4837847
  • Mfr #: 87015SM33
Height: 11" Waterproof: Yes
Style Number: 87015 Toe Type: Steel
For Outdoor Traction: Yes Resists: Chemicals, Slips
Footwear Closure Type: Pull On Footwear Sole Pattern: Cleated
Outsole Material: Hazmax Rubber Boot Style: Mid-Calf
Item: Rubber Boot Metatarsal Guard: No
Predominant Footwear Color: Green Gender: Men's
Boot Height: 11 in Toe Shape: Round
Color: Green Midsole Material: Steel
Typical Rubber Boot Application: Disposable Haz-Mat Footwear Width: D
Insulation Type: None Upper Material: PVC
Insulated: No Closure Type: pull On
Shank Material: Steel Size: 6 to 8
Standards: ASTM F2413-11, CSA Z195 Waterproof Type: PVC
CSA Footwear Standard: Grade 1 Toecap, Puncture Protection Electrical Hazard Rated: Yes
Removable Insole: Yes Completely Non Metallic: No
Puncture Resistant Insole: Yes Oil Resisting Sole: Yes
Ninety Degree Heel: No Static Dissipative: No
Heel Height: 1/2 in Chain Saw Cut Resistant: No
Shoe Style: Mid-Calf Puncture Resistant Insole Technology: Steel
Footwear Closure: Pull-On Series: Dunlop
Boot Color: Green Footwear Shank: Yes
Boot Height Adjustment: Standard Height Footwear Brand: DUNLOP
Footwear Application: Industry Insole Color: Gray
Heel Style: Defined Heel Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mid-Calf Boots, Rubber Boot Style Mid-Calf, Toe Type Steel, Green, Footwear Sole Pattern Cleated, Insulated No, Size 6 to 8, Footwear Width D, Style Number 87015, Men's, Boot Height 11 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed, Waterproof No, Typical Rubber Boot Application Disposable Haz-Mat, 1 Pair

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Dunlop #87015SM33