Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 6, 15" H, Br Red, Stl, PR
  • Zoro #: G0005731
  • Mfr #: 853240633
$38.95
  • Toe Type: Steel
  • Size: 6
  • Footwear Closure Type: Pull On
See full product details
Orders over $50 ship free.

Dunlop #853240633 Specifications

  • Zoro #: G0005731
  • Mfr #: 853240633
Toe Type: Steel Size: 6
Footwear Closure Type: Pull On Waterproof: Yes
Insulated: No Predominant Footwear Color: Burgundy
Item: Rubber Boot Style Number: 85324
Toe Shape: Round Resists: Chemicals, Slips
Closure Type: pull On Outsole Material: Superpoly
Metatarsal Guard: No Footwear Width: D
Upper Material: Polyurethane and PVC Typical Rubber Boot Application: High Chemical Resistant
Gender: Men's Midsole Material: PVC
Color: Brick Red Rubber Boot Style: Knee
Footwear Sole Pattern: Chevron Shank Material: Steel
For Outdoor Traction: Yes Insulation Type: None
Height: 15" Boot Height: 16"
Standards: ASTM F2413-18 Ninety Degree Heel: No
Oil Resisting Sole: Yes CSA Footwear Standard: Grade 1 Toecap
Static Dissipative: No Heel Height: 1/2"
Removable Insole: Yes Puncture Resistant Insole: No
Completely Non Metallic: No Electrical Hazard Rated: No
Waterproof Type: PVC Chain Saw Cut Resistant: No
Shoe Style: Knee Insole Color: Gray
Footwear Closure: Pull-On Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof
Boot Height Adjustment: Standard Height Footwear Brand: DUNLOP
Footwear Shank: Yes Series: Dunlop
Heel Style: Defined Heel Boot Color: Red
Footwear Application: Food Processing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 6, Footwear Width D, Style Number 85324, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application High Chemical Resistant, 1 Pair

Reviews of Dunlop #853240633