Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 6, 16" H, Gray, Stl, PR
  • Zoro #: G0005643
  • Mfr #: 879820633
$42.17
  • Upper Material: PVC
  • Closure Type: pull On
  • Waterproof: Yes
See full product details
Orders over $50 ship free.

Dunlop #879820633 Specifications

  • Zoro #: G0005643
  • Mfr #: 879820633
Upper Material: PVC Closure Type: pull On
Waterproof: Yes Item: Rubber Boot
Insulated: No Color: Gray
Standards: ASTM F2413-18 Insulation Type: None
Resists: Chemicals, Slips Typical Rubber Boot Application: Moderate Chemical Resistant
Outsole Material: Superpoly Footwear Width: D
Metatarsal Guard: No Height: 16"
Footwear Closure Type: Pull On For Outdoor Traction: Yes
Size: 6 Rubber Boot Style: Knee
Style Number: 87982 Toe Shape: Round
Midsole Material: PVC Boot Height: 16"
Footwear Sole Pattern: Safety Loc Shank Material: Steel
Toe Type: Steel Gender: Men's
Predominant Footwear Color: Gray Completely Non Metallic: No
Electrical Hazard Rated: No Oil Resisting Sole: Yes
Static Dissipative: No Chain Saw Cut Resistant: No
CSA Footwear Standard: Grade 1 Toecap Puncture Resistant Insole: No
Waterproof Type: PVC Heel Height: 1/2"
Removable Insole: Yes Ninety Degree Heel: No
Shoe Style: Knee Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof
Boot Color: Gray Footwear Application: Food Processing
Series: Sureflex Footwear Closure: Pull-On
Footwear Brand: DUNLOP Heel Style: Defined Heel
Boot Height Adjustment: Standard Height Insole Color: Gray
Footwear Shank: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Ribbed, Insulated No, Size 6, Footwear Width D, Style Number 87982, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #879820633