Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 6, 15" H, Green, Stl, PR
  • Zoro #: G0005485
  • Mfr #: 870120633
$89.31
  • Metatarsal Guard: No
  • Item: Rubber Boot
  • Insulated: No
See full product details
This item ships free.

Dunlop #870120633 Specifications

  • Zoro #: G0005485
  • Mfr #: 870120633
Metatarsal Guard: No Item: Rubber Boot
Insulated: No Predominant Footwear Color: Green
Height: 15" Footwear Width: D
Footwear Sole Pattern: Ultragrip Sipe Gender: Men's
Waterproof: Yes Rubber Boot Style: Knee
Outsole Material: PVC Upper Material: PVC
Midsole Material: Steel Toe Type: Steel
Typical Rubber Boot Application: Disposable Haz-Mat For Outdoor Traction: Yes
Resists: Hazardous Chemicals Size: 6
Color: Green Insulation Type: Polyester
Toe Shape: Round Closure Type: pull On
Standards: ASTM F2413-18, CSA Z195-14 Boot Height: 16"
Footwear Closure Type: Pull On Style Number: 87012
Shank Material: Steel Removable Insole: Yes
Electrical Hazard Rated: Yes CSA Footwear Standard: Puncture Protection, Grade 1 Toecap
Completely Non Metallic: No Ninety Degree Heel: No
Oil Resisting Sole: Yes Static Dissipative: No
Chain Saw Cut Resistant: No Waterproof Type: PVC
Puncture Resistant Insole: Yes Heel Height: 1/2"
Shoe Style: Knee Footwear Application: Industry
Footwear Brand: DUNLOP Boot Color: Green
Footwear Shank: Yes Puncture Resistant Insole Technology: Steel
Heel Style: Defined Heel Footwear Closure: Pull-On
Series: Dunlop Boot Height Adjustment: Standard Height
Safety Criteria: Steel Toe, Electrical Hazard (EH), Puncture-Resistant (PR), Oil-Resistant Sole, Defined Heel, Waterproof Insole Color: Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Ultragrip Sipe, Insulated Yes, Size 6, Footwear Width D, Style Number 87012, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Polyester, Metatarsal Guard No, ASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed, Waterproof Yes, Typical Rubber Boot Application Disposable Haz-Mat, 1 Pair

Reviews of Dunlop #870120633