Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Size 6 Men's Steel Rubber Boot, Dark Green/Black
  • Zoro #: G0205082
  • Mfr #: E762943
$155.82
  • Size: 6
  • Closure Type: pull On
  • Metatarsal Guard: No
See full product details
This item ships free.

Dunlop #E762943 Specifications

  • Zoro #: G0205082
  • Mfr #: E762943
Size: 6 Closure Type: pull On
Metatarsal Guard: No Footwear Sole Pattern: Cleated
Style Number: E762943 Color: Dark Green/Black
Typical Rubber Boot Application: Mild Chemical Resistant Midsole Material: Purofort
Shank Material: Purofort Toe Type: Steel
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals Waterproof: Yes
Rubber Boot Style: Knee Footwear Width: D
Boot Height: 16" Gender: Men's
For Outdoor Traction: Yes Predominant Footwear Color: Green
Height: 14-1/4" Insulation Type: Thermal
Outsole Material: Purofort Item: Rubber Boot
Standards: ASTM F2413-18, CSA Z195-14 Insulated: Yes
Toe Shape: Round Upper Material: Polyurethane
Footwear Closure Type: Pull On Chain Saw Cut Resistant: No
Electrical Hazard Rated: No Removable Insole: Yes
Completely Non Metallic: No Puncture Resistant Insole: Yes
Oil Resisting Sole: Yes Heel Height: 1/2"
Ninety Degree Heel: No CSA Footwear Standard: Static-Dissipative, Grade 1 Toecap
Static Dissipative: Yes Waterproof Type: Purofort
Shoe Style: Knee Cold-Insulation Technology: Purofort
Heel Style: Defined Heel Footwear Application: Agriculture
Boot Height Adjustment: Standard Height Footwear Brand: DUNLOP
Safety Criteria: Steel Toe, Static Dissipative (SD), Puncture-Resistant (PR), Oil-Resistant Sole, Cold-Insulated, Defined Heel, Waterproof Footwear Closure: Pull-On
Puncture Resistant Insole Technology: Purofort Insole Color: Gray
Series: Dunlop Footwear Shank: Yes
Boot Color: Black, Green Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 6, Footwear Width D, Style Number E762943, Men's, Boot Height 14-1/4 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E762943