Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Size 7 Men's Steel Rubber Boot, Green
  • Zoro #: G0204976
  • Mfr #: E662843
$193.35
  • Rubber Boot Style: Knee
  • Insulated: Yes
  • Item: Rubber Boot
See full product details
This item ships free.

Dunlop #E662843 Specifications

  • Zoro #: G0204976
  • Mfr #: E662843
Rubber Boot Style: Knee Insulated: Yes
Item: Rubber Boot Boot Height: 16"
Gender: Men's Footwear Closure Type: Pull On
Waterproof: Yes For Outdoor Traction: Yes
Outsole Material: Purofort Typical Rubber Boot Application: Mild Chemical Resistant
Metatarsal Guard: No Style Number: E662843
Size: 7 Height: 14"
Midsole Material: Purofort Footwear Width: D
Toe Type: Steel Color: Green
Predominant Footwear Color: Green Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals
Insulation Type: Thermal Standards: ASTM F2413-18, CSA Z195-14
Upper Material: Polyurethane Shank Material: Purofort
Footwear Sole Pattern: Lug Toe Shape: Round
Closure Type: pull On Heel Height: 1/2"
Ninety Degree Heel: No Chain Saw Cut Resistant: No
CSA Footwear Standard: Static-Dissipative, Grade 1 Toecap Removable Insole: Yes
Completely Non Metallic: No Electrical Hazard Rated: No
Oil Resisting Sole: Yes Waterproof Type: Purofort
Puncture Resistant Insole: Yes Static Dissipative: Yes
Shoe Style: Knee Footwear Shank: Yes
Puncture Resistant Insole Technology: Purofort Series: Dunlop
Footwear Closure: Pull-On Footwear Application: Agriculture
Safety Criteria: Steel Toe, Static Dissipative (SD), Puncture-Resistant (PR), Oil-Resistant Sole, Cold-Insulated, Defined Heel, Waterproof Heel Style: Defined Heel
Footwear Brand: DUNLOP Insole Color: Gray
Boot Height Adjustment: Standard Height Boot Color: Green, Brown
Cold-Insulation Technology: Purofort Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width D, Style Number E662843, Men's, Boot Height 14 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E662843