Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 8, 15" H, Br Red, Stl, PR
  • Zoro #: G0005756
  • Mfr #: 853240833
$45.99
  • Standards: ASTM F2413-18
  • Rubber Boot Style: Knee
  • Resists: Chemicals, Slips
See full product details
Orders over $50 ship free.

Dunlop #853240833 Specifications

  • Zoro #: G0005756
  • Mfr #: 853240833
Standards: ASTM F2413-18 Rubber Boot Style: Knee
Resists: Chemicals, Slips Closure Type: pull On
For Outdoor Traction: Yes Midsole Material: PVC
Boot Height: 16" Size: 8
Toe Shape: Round Item: Rubber Boot
Insulation Type: None Shank Material: Steel
Insulated: No Style Number: 85324
Predominant Footwear Color: Burgundy Typical Rubber Boot Application: High Chemical Resistant
Footwear Closure Type: Pull On Outsole Material: Superpoly
Upper Material: Polyurethane and PVC Footwear Sole Pattern: Chevron
Waterproof: Yes Height: 15"
Footwear Width: D Gender: Men's
Toe Type: Steel Metatarsal Guard: No
Color: Brick Red Oil Resisting Sole: Yes
Puncture Resistant Insole: No Chain Saw Cut Resistant: No
CSA Footwear Standard: Grade 1 Toecap Removable Insole: Yes
Ninety Degree Heel: No Heel Height: 1/2"
Static Dissipative: No Completely Non Metallic: No
Electrical Hazard Rated: No Waterproof Type: PVC
Shoe Style: Knee Footwear Brand: DUNLOP
Footwear Application: Food Processing Footwear Shank: Yes
Heel Style: Defined Heel Boot Height Adjustment: Standard Height
Footwear Closure: Pull-On Insole Color: Gray
Boot Color: Red Series: Dunlop
Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width D, Style Number 85324, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application High Chemical Resistant, 1 Pair

Reviews of Dunlop #853240833