Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Size 8 Men's Steel Rubber Boot, Green
  • Zoro #: G0204985
  • Mfr #: E662843
$222.30
  • Upper Material: Polyurethane
  • Boot Height: 16"
  • Style Number: E662843
See full product details
This item ships free.

Dunlop #E662843 Specifications

  • Zoro #: G0204985
  • Mfr #: E662843
Upper Material: Polyurethane Boot Height: 16"
Style Number: E662843 Toe Shape: Round
Midsole Material: Purofort For Outdoor Traction: Yes
Insulated: Yes Footwear Closure Type: Pull On
Footwear Sole Pattern: Lug Standards: ASTM F2413-18, CSA Z195-14
Gender: Men's Closure Type: pull On
Item: Rubber Boot Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals
Insulation Type: Thermal Toe Type: Steel
Metatarsal Guard: No Shank Material: Purofort
Height: 15" Predominant Footwear Color: Green
Color: Green Typical Rubber Boot Application: Mild Chemical Resistant
Outsole Material: Purofort Waterproof: Yes
Size: 8 Rubber Boot Style: Knee
Footwear Width: D Ninety Degree Heel: No
Waterproof Type: Purofort Static Dissipative: Yes
Oil Resisting Sole: Yes Heel Height: 1/2"
Chain Saw Cut Resistant: No CSA Footwear Standard: Static-Dissipative, Grade 1 Toecap
Puncture Resistant Insole: Yes Removable Insole: Yes
Electrical Hazard Rated: No Completely Non Metallic: No
Shoe Style: Knee Boot Height Adjustment: Standard Height
Safety Criteria: Steel Toe, Static Dissipative (SD), Puncture-Resistant (PR), Oil-Resistant Sole, Cold-Insulated, Defined Heel, Waterproof Footwear Closure: Pull-On
Cold-Insulation Technology: Purofort Footwear Shank: Yes
Insole Color: Gray Boot Color: Green, Brown
Heel Style: Defined Heel Footwear Application: Agriculture
Puncture Resistant Insole Technology: Purofort Series: Dunlop
Footwear Brand: DUNLOP Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Lug, Insulated Yes, Size 8, Footwear Width D, Style Number E662843, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E662843