Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 9, 16" H, Gray, Stl, PR
  • Zoro #: G0005677
  • Mfr #: 879820933
$41.58
  • Footwear Sole Pattern: Safety Loc
  • Standards: ASTM F2413-18
  • Waterproof: Yes
See full product details
Orders over $50 ship free.

Dunlop #879820933 Specifications

  • Zoro #: G0005677
  • Mfr #: 879820933
Footwear Sole Pattern: Safety Loc Standards: ASTM F2413-18
Waterproof: Yes Shank Material: Steel
Resists: Chemicals, Slips Footwear Closure Type: Pull On
Color: Gray Rubber Boot Style: Knee
Boot Height: 16" Toe Type: Steel
Typical Rubber Boot Application: Moderate Chemical Resistant Footwear Width: D
Style Number: 87982 Midsole Material: PVC
Toe Shape: Round Item: Rubber Boot
Size: 9 For Outdoor Traction: Yes
Insulation Type: None Outsole Material: Superpoly
Predominant Footwear Color: Gray Gender: Men's
Height: 16" Insulated: No
Metatarsal Guard: No Closure Type: pull On
Upper Material: PVC Waterproof Type: PVC
Static Dissipative: No Puncture Resistant Insole: No
Chain Saw Cut Resistant: No Completely Non Metallic: No
Removable Insole: Yes CSA Footwear Standard: Grade 1 Toecap
Oil Resisting Sole: Yes Electrical Hazard Rated: No
Ninety Degree Heel: No Heel Height: 1/2"
Shoe Style: Knee Series: Sureflex
Footwear Brand: DUNLOP Footwear Shank: Yes
Footwear Application: Food Processing Heel Style: Defined Heel
Insole Color: Gray Safety Criteria: Steel Toe, Oil-Resistant Sole, Defined Heel, Waterproof
Footwear Closure: Pull-On Boot Color: Gray
Boot Height Adjustment: Standard Height Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Ribbed, Insulated No, Size 9, Footwear Width D, Style Number 87982, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #879820933