Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Size 9 Men's Steel Rubber Boot, Dark Green/Black
  • Zoro #: G0205116
  • Mfr #: E762943
$165.12
  • Typical Rubber Boot Application: Mild Chemical Resistant
  • Footwear Closure Type: Pull On
  • Style Number: E762943
See full product details
This item ships free.

Dunlop #E762943 Specifications

  • Zoro #: G0205116
  • Mfr #: E762943
Typical Rubber Boot Application: Mild Chemical Resistant Footwear Closure Type: Pull On
Style Number: E762943 Footwear Width: D
Rubber Boot Style: Knee Color: Dark Green/Black
Insulation Type: Thermal Size: 9
Footwear Sole Pattern: Cleated Closure Type: pull On
Standards: ASTM F2413-18, CSA Z195-14 Toe Type: Steel
Waterproof: Yes Upper Material: Polyurethane
For Outdoor Traction: Yes Predominant Footwear Color: Green
Metatarsal Guard: No Midsole Material: Purofort
Toe Shape: Round Height: 14-3/4"
Boot Height: 16" Insulated: Yes
Outsole Material: Purofort Gender: Men's
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals Shank Material: Purofort
Item: Rubber Boot Waterproof Type: Purofort
Completely Non Metallic: No Electrical Hazard Rated: No
Static Dissipative: Yes Removable Insole: Yes
Puncture Resistant Insole: Yes Ninety Degree Heel: No
Chain Saw Cut Resistant: No Heel Height: 1/2"
Oil Resisting Sole: Yes CSA Footwear Standard: Static-Dissipative, Grade 1 Toecap
Shoe Style: Knee Footwear Shank: Yes
Boot Height Adjustment: Standard Height Footwear Closure: Pull-On
Insole Color: Gray Boot Color: Black, Green
Safety Criteria: Steel Toe, Static Dissipative (SD), Puncture-Resistant (PR), Oil-Resistant Sole, Cold-Insulated, Defined Heel, Waterproof Footwear Brand: DUNLOP
Heel Style: Defined Heel Footwear Application: Agriculture
Series: Dunlop Cold-Insulation Technology: Purofort
Puncture Resistant Insole Technology: Purofort Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Dark Green/Black, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Footwear Width D, Style Number E762943, Men's, Boot Height 14-3/4 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E762943